- 12000 rpm Free Speed
- 1.09 hp Maximum Power
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Streamlined Orientable Safety Lever For Operator Comfort
- Steel Housing With An Insulating Composite Over-housing For Optimal Handling
- Low Profile Angle Head For Better Ergonomics
- Constant Lubrication Bevel Gear Design
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Starting Type | Safety Lever |
| Power [max] | 1.09 hp, 810 W |
| Free Speed | 12000 rpm |
| Spindle Lock | No |
| Sound Pressure | 95 dB(A) |
| Vibration Uncertainty (K) | 9.2 ft/s², 2.8 m/s² |
| Air Consumption @ Free Speed | 18 l/s, 38 cfm |
| Weight | 0.0 LB |

