- 12000 rpm Free Speed
- 1.09 hp Maximum Power
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Streamlined Orientable Safety Lever For Operator Comfort
- Steel Housing With An Insulating Composite Over-housing For Optimal Handling
- Low Profile Angle Head For Better Ergonomics
- Constant Lubrication Bevel Gear Design
| Free Speed | 12000 rpm |
| Vibration Uncertainty (K) | 6.8 ft/s², 2.1 m/s² |
| Sound Pressure | 93.8 dB(A) |
| Weight | 0.0 LB |

