- Rear Exhaust
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Machined Aluminum Housing For A Lightweight Easy To Use Straight Grinder
- Streamlined Safety Lever Motor
- Insulating Composite Over-housing For Operator Comfort
- Superior Ergonomics With 2-handed Handling
| Exhaust | Rear |
| Spindle Lock | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Starting Type | Safety Lever |
| Sound Pressure | 815 dB(A) |
| Vibration Uncertainty (K) | 187 ft/s², 57 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Rotative Inlet | No |
| Power [max] | 1.01 hp, 750 W |
| Weight | 0.0 LB |

