- 12000 rpm Free Speed
- 1.48 hp Maximum Power
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Streamlined Safety Lever And 1.5 Hp (1,100 W) Governed Motor For Operator Safety
- Steel Housing With An Insulating Composite Over-housing For Operator Comfort
- Spindle Lock Button For Fast Abrasive Replacement Reducing Tool Downtime
- Rotative Inlet Swivel Maintains Tool Operation And Avoids Air Hose Knots
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Free Speed | 12000 rpm |
| Sound Pressure | 84 dB(A) |
| Vibration Uncertainty (K) | 13.5 ft/s², 4.1 m/s² |
| Starting Type | Safety Lever |
| Side to Center | 1.14 in, 29 mm |
| Air Consumption @ Free Speed | 17 l/s, 36 cfm |
| Power [max] | 1.48 hp, 1100 W |
| Spindle Lock | Yes |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Weight | 0.0 LB |

