- 1/4 in Maximum Collet Capacity
- 12000 rpm Free Speed
- Rear Exhaust
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Streamlined Safety Lever For Operator Safety.
- 1.5 Hp (1,100 W) Governed Motor To Maintain Maximal Abrasive Speed
- Spindle Lock Button Allows For Fast Carbide Burr Replacement To Reduce Tool Downtime
| Vibration Uncertainty (K) | 24 ft/s², 7.3 m/s² |
| Starting Type | Safety Lever |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Side to Center | 1.14 in, 29 mm |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Governor Type | Ball |
| Free Speed | 12000 rpm |
| Power [max] | 1.48 hp, 1100 W |
| Rotative Inlet | Yes |
| Spindle Lock | Yes |
| Exhaust | Rear |
| Collet Type | Erickson Series 200 |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Sound Pressure | 84 dB(A) |
| Angle Type | 90° |
| Weight | 0.0 LB |

