- 1/4 in Maximum Collet Capacity
- 18000 rpm Free Speed
- Rear Exhaust
features
- Industrial Grade Durability Up To 1,000 Hours Between Maintenance Intervals
- Streamlined Safety Lever For Operator Safety.
- 1.5 Hp (1,100 W) Governed Motor To Maintain Maximal Abrasive Speed
- Spindle Lock Button Allows For Fast Carbide Burr Replacement To Reduce Tool Downtime
| Vibration | <2.5 m/s² |
| Power [max] | 1.41 hp, 1000 W |
| Exhaust | Rear |
| Starting Type | Safety Lever |
| Spindle Lock | Yes |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Free Speed | 18000 rpm |
| Sound Pressure | 81 dB(A) |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Collet Type | Erickson Series 200 |
| Governor Type | Ball |
| Rotative Inlet | Yes |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Angle Type | 90° |
| Side to Center | 1.02 in, 26 mm |
| Weight | 0.0 LB |

