- 12000 rpm Free Speed
- 2.41 hp Maximum Power
features
- Highly Durable Spiral Bevel Gear Reduces Vibration And Torque Transmission Stress
- Resulting In A 2,000 H Maintenance Interval
- Streamlined Safety Lever And 2.4 Hp (1,800 W) Governed Motor For Operator Safety
- Steel Housing With Insulating Composite Over-housing And Vibration Damping Side Handle For Comfort And Superior Ergonomics.
- Spindle Lock Button For Fast Abrasive Replacement And 2 Position Adjustable Safety Trigger For Better Ergonomics
- Unique Keyless Adjustable Guard For Fast Application Adaptation
| Sound Power | 93 db(A) |
| Power [max] | 2.41 hp, 1800 W |
| Spindle Lock | Yes |
| Height Over Spindle | 87.3 mm |
| Free Speed Air Consumption | 20 l/s |
| Min. Hose Size | 13 mm |
| Starting Type | Safety Lever |
| Length | 238 mm |
| Sound Pressure | 82 dB(A) |
| Vibration ISO | ISO-28927-1 |
| Free Speed | 12000 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Air Inlet Thread Size | 3/8 in |
| Side to Center | 1.06 in, 26.8 mm |
| Spindle Thread | 5/8-11 |
| Air Consumption @ Free Speed | 20 l/s, 42 cfm |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Actual Air Consumption | 32 l/s |
| Vibration | 7.5 m/s² |
| Family Name | Angle Grinder |
| Vibration Uncertainty (K) | 8.2 ft/s², 2.5 m/s² |
| Weight | 0.0 LB |

