- 12000 rpm Free Speed
features
- Highest Durability In Demanding Applications
- Up To 2,000 Hours Maintenance Intervals
- Streamlined Safety Lever And 2.4 Hp (1,800 W) Governed Motor For Operator Safety
- Steel Housing With An Insulating Composite Over-housing To Ensure Comfort And Superior Ergonomics
- Spindle Lock Button For Easy Carbide Burr Change And 2 Position Adjustable Safety Trigger For Better Ergonomics
- Vibration Damping Side Handle For Operator Comfort And Optimized Ergonomics
| Free Speed | 12000 rpm |
| Hose Diameter [min] (5 M Hose Length) | 42 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 13 in |
| Power [max] | 2.28 hp, 1700 W |
| Vibration Uncertainty (K) | 8.2 ft/s², 2.5 m/s² |
| Spindle Lock | Yes |
| Sound Pressure | 82 dB(A) |
| Starting Type | Lever |
| Weight | 0.0 LB |

