- 8500 rpm Free Speed
- 2.2 hp Maximum Power
features
- 2,2 Hp / 1640 W Air Motor
- Vibration Dampening Side Handle
- 1000 Hours Bevel Gear Durability (checking At 500 Hours)
- One Hand Reinforced Swiveling Guard
- Swiveling Air Inlet
| Starting Type | Safety Lever |
| Side to Center | 1.3 in, 33 mm |
| Air Consumption @ Free Speed | 18 l/s, 38 cfm |
| Vibration Uncertainty (K) | 8.9 ft/s², 2.7 m/s² |
| Free Speed | 8500 rpm |
| Sound Pressure | 89 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Power [max] | 2.2 hp, 1600 W |
| Hose Diameter [min] (5 M Hose Length) | 16 mm |
| Spindle Lock | Yes |
| Weight | 0.0 LB |

