- 7700 rpm Free Speed
- 2.82 hp Maximum Power
features
- Highly Durable Spiral Bevel Gear Reduces Vibration And Torque Transmission Stress
- Resulting In A 2,000 H Maintenance Interval
- Double Streamlined Safety Lever Facilitates Single-handed Engagement And Helps Reduce Risk Of Accidental Start Up
- Ergonomic
- Multi-position (360°)
- Anti-vibration Side Handle To Keep The Operator's Wrist Straight And Comfortable
- 360° Adjustable Air Exhaust With Integrated Muffler For A Noise Level Limited To 84 Db(a)
- Debris Magnet To Collect Debris And Extend Super Durable Spiral Bevel Gear
| Sound Pressure | 84 dB(A) |
| Spindle Lock | Yes |
| Power [max] | 2.82 hp, 2100 W |
| Air Consumption @ Free Speed | 16 l/s, 33 cfm |
| Free Speed | 7700 rpm |
| Side to Center | 1.14 in, 29 mm |
| Starting Type | Safety Lever |
| Hose Diameter [min] (16 Ft Hose Length) | 0.63 in |
| Vibration Uncertainty (K) | 3.6 ft/s², 1.1 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 16 mm |
| Weight | 0.0 LB |

