- 20000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 0.54 hp Maximum Power
features
- Designed For Precise Application And To Work In Tight Spots.
- Sanding Head Pivots 360° For Multi Position Sanding.
- Easy Change Of Abrasives And Contact Arm.
| Sound Pressure | 80 dB(A) |
| Free Speed | 20000 rpm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 Bar |
| Power [max] | 0.54 hp, 400 W |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration | <2.5 m/s² |
| Air Consumption At Free Speed | 12 l/s, 25 cfm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.25 in |
| Air Inlet Thread Type | NPT |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 LB |

