- 4800 Blows/Minute
- 1.12 in Stroke
- 0.98 in Inside Diameter
| Starting System | Lever |
| Blows/Minute | 4800 bpm |
| Stroke | 1.12 in, 28.4 mm |
| Vibration | 37.4 ft/s², 11.4 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Air Consumption @ Load | 7.4 l/s, 15 cfm |
| Needle Capacity | 19 x 1/8 (3) |
| Sound Pressure | 99 dB(A) |
| Energy | 5.3 J |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Vibration Uncertainty (K) | 11.3 ft/s², 3.4 m/s² |
| Chisel Shank | Square |
| Air Inlet Thread Size | 1/4 in |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Sound Power | 110 dB(A) |
| I.D. | 0.98 in, 25 mm |
| Weight | 10.31 LB |

