- 1/4 in Maximum Collet Capacity
- 22000 rpm Free Speed
- Rear Exhaust
features
- Burrs Easily Changeable Allowing The Operator To Use Only One Wrench Thanks To The New Spindle Lock System.
- Good Surface Grip Avoiding The Tool To Slip Once In Operator's Hand Thanks To The Handle’s Material (tpr) And Ergonomics.
- High Application Coverage Thanks To The Multitude Of Heads (short & Long Straight
- 120°
- 90°)
- Less Heat Transfer Between The Motor And The Sleeve Thanks To The Composite Housing
| Sound Power | 91.7 dB(A) |
| Rotative Inlet | No |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Vibration | 10.2 ft/s², 3.1 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Exhaust | Rear |
| Power [max] | 0.56 hp, 420 W |
| Vibration Uncertainty (K) | 2.6 ft/s², 0.8 m/s² |
| Angle Type | Straight |
| Spindle Lock | Yes |
| Free Speed | 22000 rpm |
| Starting Type | Safety Lever |
| Sound Pressure | 80.7 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Weight | 0.0 LB |

