- 22000 rpm Free Speed
- 0.2 hp Maximum Power
features
- Rubber Handle Grip & Side Exhaust For Better Operator Comfort
- Lock Off Safety Lever & Full 180° Protective Guard For Better Security
- High Versatility Angle Grinder
- Designed For Grinding And Cutting
- Cut-off Tool Adapter Included
| Sound Pressure | 81 dB(A) |
| Air Consumption @ Free Speed | 8 l/s, 17 cfm |
| Spindle Lock | No |
| Free Speed | 22000 rpm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Power [max] | 0.2 hp, 150 W |
| Vibration Uncertainty (K) | 22 ft/s², 6.7 m/s² |
| Starting Type | Safety Lever |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Weight | 0.0 LB |

