- 12000 rpm Free Speed
- 1.13 hp Maximum Power
features
- High Durability Thanks To Its High Quality Bevel Gears And Governed Motor
- High Security With Its Robust Steel Keyless Adjustable Wheel Rotative Guard And Its Cp Safety Lever
- Streamline Composite Handle (right Or Left) And Composite Grip For Better Operator Comfort
- Rear Exhaust (exhaust Hose Included)
- 360° Swivel Air Inlet
| Spindle Lock | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Starting Type | Safety Lever |
| Free Speed | 12000 rpm |
| Vibration Uncertainty (K) | 6.9 ft/s², 2.1 m/s² |
| Power [max] | 1.13 hp, 840 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Consumption @ Free Speed | 9.3 l/s, 19 cfm |
| Sound Pressure | 85 dB(A) |
| Weight | 0.0 LB |

