- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 800 rpm Free Speed
features
- Fast Screw Fastening In Cushion Clutch High Torque For Better Productivity
- External Clutch Adjustment
- Convenient Single-handed Forward/reverse For Better Ease Of Use
- Robust Aluminum Body And Steel Clutch Housing
- Convenient Single-handed Forward/reverse For Better Ease Of Use
| Reversible | Yes |
| Sound Pressure | 99.5 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Vibration | <2.5 m/s² |
| Handle Type | Pistol |
| Clutch Housing | Steel |
| Torque In Forward [min] | 4.6 ft.lbf, 6.2 Nm |
| Torque Control System | Non Shut-Off-Clutch |
| Output Drive Size | 1/4 in |
| Torque In Forward [max] | 8.3 ft.lbf, 11.3 Nm |
| Air Consumption @ Free Speed | 11 l/s, 25 cfm |
| Clutch Type | Cushion Clutch |
| Sound Power | 110.5 dB(A) |
| Starting Type | Trigger |
| Air Inlet Thread Size | 1/4 in |
| Body | Aluminum |
| Adjustment | Rotative Ring |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Output Retainer Type | Quick Change |
| Output Drive Type | Hex |
| Free Speed | 800 rpm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Weight | 0.0 LB |

