- 1/4 in Output Drive Size
- 1/4 in Air Inlet Thread Size
- 1800 rpm Free Speed
features
- Fast Screw Fastening In Cushion Clutch And High Torque For Better Productivity
- External Clutch Adjustment
- Convenient Single-handed Forward/reverse Valve For Better Ease Of Use
- Progressive Lever Start And Suspension Bail
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Starting Type | Lever |
| Sound Power | 104.9 dB(A) |
| Torque Control System | Non Shut-Off-Clutch |
| Body | Aluminum |
| Output Drive Size | 1/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 63 bar |
| Air Inlet Thread Size | 1/4 in |
| Clutch Type | Cushion Clutch |
| Output Retainer Type | Quick Change |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Consumption @ Free Speed | 7.6 l/s, 16 cfm |
| Vibration | <2.5 m/s² |
| Handle Type | Straight Handle |
| Torque In Forward [max] | 3.7 ft.lbf, 4.97 Nm |
| Free Speed | 1800 rpm |
| Output Drive Type | Hex |
| Torque In Forward [min] | 2.6 ft.lbf, 3.5 Nm |
| Reversible | Yes |
| Clutch Housing | Steel |
| Adjustment | Rotative Ring |
| Sound Pressure | 93.9 dB(A) |
| Weight | 0.0 LB |

