- Reciprocating Saw
features
- Compact (8.5" - 216 mm) Of Length And Lightweight (1.3 Lbs - 0.59 Kg)
- Ergonomic Design And Robust Housing Handle
- Adjustable Guard Guide
- 3/8" (10 mm) Stroke Length
- Includes (1) Each 18t
- 28t
- 32t Replacement Blades
| Vibration | 64.3 ft/s², 19.6 m/s² |
| Air Consumption @ Load | 2.6 l/s, 5.5 cfm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 82 dB(A) |
| Vibration Uncertainty (K) | 17.1 ft/s², 5.2 m/s² |
| Hose Size [Min] | 0.38 in |
| Air Inlet Thread Size | 1/4 in |
| Strokes Per Minute | 10000 strokes/min |
| Weight | 0.0 LB |

