- Reciprocating Saw
features
- 3/8" (10 mm) Stroke Length
- Great Power And Speed Of 10,000 Strokes Per Minute
- Low Vibrations ( Less Than 2.5 M/s² ) Offers High Operator Comfort
- 360° Swivel Air Inlet
| Hose Size [Min] | 0.38 in |
| Air Consumption @ Load | 2.6 l/s, 5.5 cfm |
| Strokes Per Minute | 10000 strokes/min |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 78 dB(A) |
| Vibration | <2.5 m/s² |
| Weight | 0.0 LB |

