- 12000 rpm Free Speed
- 0.7 hp Maximum Power
features
- High Performance Motor For High Efficiency With Its 0.6 Hp (450 W)
- Helical Bevel Gear Design & Aluminum Alloy Housing For High Durability
- 4" (100 mm) Wheel Capacity
| Vibration Uncertainty (K) | 4.9 ft/s², 1.5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Power [max] | 0.7 hp, 520 W |
| Free Speed | 12000 rpm |
| Air Consumption @ Free Speed | 7.5 l/s, 15 cfm |
| Spindle Lock | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 85 dB(A) |
| Starting Type | Safety Lever |
| Weight | 0.0 LB |

