- 18000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 0.4 hp Maximum Power
features
- Quick Change Belt Replacement For Easier Maintenance
- Handle Exhaust For Better Operator Comfort
- Adjustable Sanding Arm
| Air Inlet Thread Size | 1/4 in |
| Vibration | <2.5 m/s² |
| Power [max] | 0.4 hp, 300 W |
| Air Consumption At Free Speed | 10 l/s, 22 cfm |
| Sound Pressure | 92.8 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 Bar |
| Free Speed | 18000 rpm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Weight | 0.0 LB |

