- Die Grinder
features
- Aluminum Alloy Body For Better Robustness
- Built-in Air Regulator & Cp Streamlined Safety Lever
- Includes 1/4" And 6 Mm Collets
| Starting Type | Safety Lever |
| Exhaust | Rear |
| Rotative Inlet | No |
| Angle Type | Straight |
| Spindle Lock | No |
| Sound Pressure | 100.9 dB(A) |
| Power [max] | 0.63 hp, 470 W |
| Vibration | <2.5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Free Speed | 27000 rpm |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Weight | 0.0 LB |

