- 1/4 in Maximum Collet Capacity
- 22500 rpm Free Speed
- Rear Exhaust
features
- 90° Angle Head Allows Flexibility In Tight Areas
- Compact And Lightweight Tool Designed For Easy Maneuverability
- Built-in Air Regulator
- Includes 1/4" And 6 Mm Collets
| Free Speed | 22500 rpm |
| Power [max] | 0.3 hp, 220 W |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Sound Pressure | 101.3 dB(A) |
| Spindle Lock | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Angle Type | 90° |
| Vibration Uncertainty (K) | 6.2 ft/s², 1.9 m/s² |
| Exhaust | Rear |
| Rotative Inlet | No |
| Starting Type | Safety Lever |
| Weight | 0.0 LB |

