- 1/4 in Maximum Collet Capacity
- 30000 rpm Free Speed
- Front Exhaust
applications
- For high speed blending, smoothing, porting and deburring in confined areas
features
- Compact And Lightweight Tool Designed For Easy Maneuverability And Ideal For Limited Space Applications
- Front Exhaust For Better Comfort
- Built-in Air Regulator
- Includes 1/4" And 6 Mm Collets
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Angle Type | Straight |
| Rotative Inlet | No |
| Starting Type | Safety Lever |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Exhaust | Front |
| Vibration | <2.5 m/s² |
| Power [max] | 0.3 hp, 220 W |
| Rotation Speed | 30000 rpm |
| Free Speed | 30000 rpm |
| Spindle Lock | No |
| Collet Size | 1/4 in |
| NPTF Size | 1/4 in |
| Sound Pressure | 101.3 dB(A) |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Weight | 0.75 LB |

