- Reciprocating Saw
applications
- For cutting aluminum, plastic, fiberglass, sheet metal up to 16 gauge
features
- Great Power And Speed Of 9,500 Strokes Per Minute
- Rugged Construction Designed For Intensice Use
- Adjustable Guard Guide
- Comfortable Rubber Grip
- Includes (1) 32t Saw Blade
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Vibration | 76.1 ft/s2, 23.2 m/s2 |
| Air Consumption @ Load | 2.8 l/s, 5.9 cfm |
| Sound Pressure | 84 dB(A) |
| Strokes Per Minute | 9500 strokes/min |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 21.7 ft/s², 6.6 m/s² |
| Hose Size [Min] | 0.38 in |
| NPTF Size | 1/4 in |
| Weight | 2.3 LB |

