- 1/8 in Maximum Collet Capacity
- 60000 rpm Free Speed
- Rear Exhaust
features
- Very Low Noise Level For Greater Comfort
- High Free Speed Allows For Greater Accuracy
- Silencer Hose Included
- 3 Mm And 1/8" Collets Included
- Lightweight For Great Maneuverability
| Sound Pressure | 71 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Free Speed | 60000 rpm |
| Rotative Inlet | No |
| Spindle Lock | No |
| Vibration | <2.5 m/s² |
| Starting Type | Safety Lever |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Power [max] | 0.05 hp, 40 W |
| Collet Capacity [Max] | 1/8 in, 3 mm |
| Angle Type | Straight |
| Exhaust | Rear |
| Weight | 0.0 LB |

