- 1/4 in Maximum Collet Capacity
- 25000 rpm Free Speed
features
- Machined Steel Housing For A Robust Construction.
- Front Exhaust To Eliminate Dust And To Give Better Visibility
- Up To 1 Hp (750 W) Industrial Grade Motor And 25,000 RPM For A Perfect Material Removal Result
| Vibration Uncertainty (K) | 3.6 ft/s², 1.1 m/s² |
| Angle Type | Straight |
| Starting Type | Safety Lever |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Spindle Lock | No |
| Sound Power | 93.5 db(A) |
| Average Air Consumption | 0 l/s |
| Family Name | Die Grinder |
| Sound Pressure | 82.5 dB(A) |
| Free Speed | 25000 rpm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration | 2.7 m/s2 |
| Air Inlet Thread Size | 3/8 in |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Collet Type | Erickson Series 200 |
| Collet Size | 6.35 mm |
| Free Speed Air Consumption | 17 l/s |
| Length | 320 mm |
| Actual Air Consumption | 900 l/mn |
| Power [max] | 1.01 hp, 750 W |
| Min. Hose Size | 10 mm |
| Rotative Inlet | No |
| Vibration ISO | ISO-28927-12 |
| Weight | 0.0 LB |

