- 12000 rpm Free Speed
- 0.8 hp Maximum Power
features
- Helical Bevel Gear Design & Aluminum Alloy Housing For High Durability
- Keyless Adjustable Protective Guard For Better Security
- Ergonomic Side Handle
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration Uncertainty (K) | 5.2 ft/s², 1.6 m/s² |
| Sound Pressure | 84 dB(A) |
| Vibration | 17.4 ft/s², 5.3 m/s² |
| Sound Power | 95 dB(A) |
| Free Speed | 12000 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Weight | 0.0 LB |

