- 12000 rpm Free Speed
- 0.8 hp Maximum Power
features
- Helical Bevel Gear Design & Aluminum Alloy Housing For High Durability
- Keyless Adjustable Protective Guard For Better Security
- Ergonomic Side Handle
| Free Speed | 12000 rpm |
| Sound Pressure | 84 dB(A) |
| Vibration Uncertainty (K) | 11.2 ft/s², 3.4 m/s² |
| Spindle Lock | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Power [max] | 0.8 hp, 600 W |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Air Consumption @ Free Speed | 9.9 l/s, 21 cfm |
| Starting Type | Safety Lever |
| Weight | 0.0 LB |

