- 7500 rpm Free Speed
- 1.14 hp Maximum Power
features
- 7" (180 mm) Angle Grinder With 5/8"-11 Spindle Thread
- Aluminum Alloy Housing For High Durability
- Great Operator Comfort With Its Rubber Handle Grip
| Sound Pressure | 93 dB(A) |
| Vibration Uncertainty (K) | 4.3 ft/s², 1.3 m/s² |
| Starting Type | Safety Lever |
| Spindle Lock | No |
| Power [max] | 1.14 hp, 850 W |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Free Speed | 7500 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Air Consumption @ Free Speed | 18 l/s, 40 cfm |
| Weight | 7.5 LB |

