- 22000 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 0.35 hp Maximum Power
features
- Rubber Molded Grip
- Handle Exhaust And Swivel Air Inlet For Better Operator Comfort
- Quick Change Belt Replacement For Easier Maintenance
- Adjustable Sanding Arm
| Power [max] | 0.35 hp, 260 W |
| Air Inlet Thread Type | NPT |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Free Speed | 22000 rpm |
| Sound Pressure | 90.5 dB(A) |
| Vibration | <2.5 m/s² |
| Air Consumption At Free Speed | 6.3 l/s, 13 cfm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 Bar |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 LB |

