- 5000 rpm
- 1 hp
- 7" Paper Size
- 24 ft3/min Air Flow
- 1/4" NPTF
applications
- Heavy rust removal
- Sanding of metal
- Shaping of contoured filler patches
features
- Contoured throttle control for easy handling
- Hardened and ground spiral bevel gears for low vibration and long life
| Sanding Pad Size | 7 in |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 24 ft3/min |
| Rotation Speed [Max] | 5000 rpm |
| Sound Level | 99 dB |
| Weight | 6.5 LB |

