- 5000 rpm
- 7" Paper Size
- 24 ft3/min Air Flow
applications
- Paint and rust removal
- Roughing in body filler
- Weld smoothing
features
- Automatic release throttle with positive stop action
- Muffled handle exhaust to vent air away from work surface
| Air Consumption [Max] | 24 ft3/min |
| Rotation Speed [Max] | 5000 rpm |
| Sound Level | 99 dB |
| Sanding Pad Size | 7 in |
| Weight | 4.5 LB |

