- 1/4 in Maximum Collet Capacity
- 24000 rpm Free Speed
- Rear Exhaust
features
- Rugged And Energy Efficient 0.54 Hp (400 W) Motor For Better Productivity
- Adjustable Speed Regulator & Lock-off Throttle
- Square Handle Design For Greater Comfort
| Vibration Uncertainty (K) | 5.2 ft/s², 1.6 m/s² |
| Free Speed | 24000 rpm |
| Angle Type | Straight |
| Power [max] | 0.54 hp, 400 W |
| Collet Capacity [Max] | 1/4 in, 6.4 mm |
| Spindle Lock | No |
| Exhaust | Rear |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Pressure | 92.5 dB(A) |
| Rotative Inlet | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Starting Type | Safety Lever |
| Weight | 0.0 LB |

