- 4600 Blows/Minute
- 1.13 in Stroke
- 1 in Inside Diameter
| Blows/Minute | 4600 bpm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Dia [Min] (16 ft Hose Length) | 0.38 in |
| Sound Power | 101 dB(A) |
| Vibration Uncertainty (K) | 11.2 ft/s², 3.4 m/s² |
| Vibration | 56.8 ft/s², 17.3 m/s² |
| Stroke | 1.13 in, 28.6 mm |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Hose Dia [Min] (5 m Hose Length) | 10 mm |
| Air Consumption @ Load | 4.8 l/s, 10 cfm |
| Needle Capacity | 19 x 1/8 (3) |
| Chisel Shank | Square |
| Starting System | Safety lever |
| Air Inlet Thread Size | 3/8 in |
| I.D. | 1 in, 25.4 mm |
| Sound Pressure | 90 dB(A) |
| Weight | 0.0 KG |

