- 10000 rpm
- 1/2 hp
- 6" Paper Size
- 20 ft3/min Air Flow
- 1/4" NPTF
features
- Orbital motion for fine finishing
- Rotary motion for rapid material removal
- Balanced counterweight design
- Cross bolt hub mounting
- Built-in speed regulator
- Heavy-duty ball bearing construction
- Minimum hose size 3/8"
caution
- 0
| Sanding Pad Size | 6 in |
| Air Consumption [Max] | 20 ft3/min |
| Rotation Speed [Max] | 10000 rpm |
| NPTF Size | 1/4 in |
| Sound Level | 94 dB |
| Weight | 6.0 LB |

