- 14000 rpm
- 1/2 hp
- 5" Paper Size
- 24 ft3/min Air Flow
- 1/4" NPTF
applications
- For shaping filler patches, weld smoothing, paint and rust removal
features
- Built-in regulator
- Low vibration
caution
- In the interest of safety, Lyon strongly recommends that lockers be floor and/or wall anchored
| Sanding Pad Size | 5 in |
| NPTF Size | 1/4 in |
| Sound Level | 96 dB |
| Rotation Speed [Max] | 14000 rpm |
| Air Consumption [Max] | 24 ft3/min |
| Weight | 2.8 LB |

