- 7500 rpm Free Speed
- 1.26 hp Maximum Power
applications
- For cleaning, deburring, blending and smoothing
features
- High Performance Motor For High Efficiency With Its 1.3 Hp (940 W)
- Helical Bevel Gear Design & Aluminum Alloy Housing For High Durability
- 7" (180 mm) Wheel Capacity
caution
- Do not run Worm Gear units over 200 °F.
| Free Speed | 7500 rpm |
| Air Consumption @ Free Speed | 11 l/s, 23 cfm |
| Starting Type | Safety Lever |
| Sound Pressure | 102 dB(A) |
| Collet Size | 5/8 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Power [max] | 1.26 hp, 940 W |
| Vibration Uncertainty (K) | 4.3 ft/s², 1.3 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Rotation Speed | 7500 rpm |
| NPTF Size | 3/8 in |
| Spindle Lock | No |
| Weight | 9.1 LB |

