- Foreign Type U-Joint Kit
- Outside Lock-Up Style
- 2.260" Lock-Up Dimension
- 0.788" Bearing Cap Diameter
- w/Lube Fitting In Bearing
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Style | Outside |
| Lock-Up Dimension | 2.26 in |
| Lube Fitting Location | In Bearing |
| Bearing Type | Round |
| Overall Length | 2.007 in |
| Kit Type | Foreign |
| Bearing Cap Dia. | 0.788 in |
| Lube Fitting | w/ Lube Fitting |
| Weight | 0.509 LB |
| EAN or UPC | 85311269124 |

