- Spicer 1000 Type U-Joint Kit
- Inside Lock-Up Style
- 1.500" Lock-Up Dimension
- 0.938" Bearing Cap Diameter
| Kit Type | Spicer 1000 |
| Lock-Up Dimension | 1 1/2 in |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Round |
| Lock-Up Style | Inside |
| Lube Fitting Location | N/A |
| Bearing Cap Dia. | 0.938 in |
| Overall Length | 2.065 in |
| Weight | 0.61 LB |
| EAN or UPC | 85311362474 |

