- Spicer 1310WJ Type U-Joint Kit
- Inside Lock-Up Style
- 2.188" Lock-Up Dimension
- 1.063" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Dimension | 2.188 in |
| Lube Fitting | w/ Lube Fitting |
| Lock-Up Style | Inside |
| Bearing Cap Dia. | 1.063 in |
| Overall Length | 2.805 in |
| Bearing Type | Round |
| Kit Type | Spicer 1310WJ |
| Lube Fitting Location | In Cross |
| Weight | 1.014 LB |
| EAN or UPC | 85311269292 |

