- 1110/1210 Conversion Kit Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 1.717" or 2.438" Lock-Up Dimension
- 1.000" or 1.063" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Dimension | 1.717 in, 2.438 in |
| Lube Fitting | w/ Lube Fitting |
| Overall Length | 2.205 in |
| Bearing Cap Dia. | 1 in |
| Bearing Type | Round |
| Lube Fitting Location | In Cross |
| Lock-Up Style | Inside/Outside |
| Kit Type | 1110/1210 Conversion Kit |
| Weight | 0.834 LB |
| EAN or UPC | 85311269346 |

