- Spicer 1100 Type U-Joint Kit
- Outside Lock-Up Style
- 2.412" Lock-Up Dimension
- 0.938" Bearing Cap Diameter
- w/Lube Fitting In Bearing
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Bearing Cap Dia. | 0.938 in |
| Lock-Up Style | Outside |
| Overall Length | 2.205 in |
| Bearing Type | Round |
| Lube Fitting | w/ Lube Fitting |
| Lube Fitting Location | In Bearing |
| Kit Type | Spicer 1100 |
| Lock-Up Dimension | 2.412 in |
| Weight | 0.699 LB |

