- Spicer 1310 Type U-Joint Kit
- Inside Lock-Up Style
- 2.343" Lock-Up Dimension
- 1.063" Bearing Cap Diameter
| Lock-Up Style | Inside |
| Lock-Up Dimension | 2.343 in |
| Bearing Type | Round |
| Bearing Cap Dia. | 1.063 in |
| Kit Type | Spicer 1310 |
| Overall Length | 2.969 in |
| Lube Fitting Location | N/A |
| Lube Fitting | w/o Lube Fitting |
| Weight | 1.189 LB |
| EAN or UPC | 85311269421 |

