- P.T.O. (Metric) Type U-Joint Kit
- Outside Lock-Up Style
- 2.937" Lock-Up Dimension
- 1.063" Bearing Cap Diameter
- w/Lube Fitting In Cross
| Bearing Type | Round |
| Overall Length | N/A |
| Kit Type | P.T.O. (Metric) |
| Bearing Cap Dia. | 1.063 in |
| Lock-Up Dimension | 2.937 in |
| Lube Fitting | w/ Lube Fitting |
| Lock-Up Style | Outside |
| Lube Fitting Location | In Cross |
| Weight | 1.074 LB |
| EAN or UPC | 7316572457580 |

