- 1000/L600 Conversion Kit Type U-Joint Kit
- Inside Lock-Up Style
- 1.485" or 1.443" Lock-Up Dimension
- 0.938" or 0.969" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Style | Inside |
| Lube Fitting Location | In Cross |
| Bearing Type | Round |
| Bearing Cap Dia. | 0.938 in |
| Lube Fitting | w/ Lube Fitting |
| Overall Length | 2.064 in |
| Kit Type | 1000/L600 Conversion Kit |
| Lock-Up Dimension | 1.443 in, 1.485 in |
| Weight | 0.684 LB |

