- L12N Rockwell Type U-Joint Kit
- Inside Lock-Up Style
- 1.819" Lock-Up Dimension
- 1.064" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- Made from high-strength steel and heat-treated for maximum operating life.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lube Fitting | w/ Lube Fitting |
| Lock-Up Dimension | 1.819 in |
| Lock-Up Style | Inside |
| Lube Fitting Location | In Cross |
| Kit Type | L12N Rockwell |
| Overall Length | 2.312 in |
| Bearing Type | Round |
| Bearing Cap Dia. | 1.064 in |
| Weight | 0.879 LB |

