- L6N Rockwell Type U-Joint Kit
- Inside Lock-Up Style
- 1.443" Lock-Up Dimension
- 0.969" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- Made from high-strength steel and heat-treated for maximum operating life.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Kit Type | L6N Rockwell |
| Overall Length | 1.96 in |
| Bearing Cap Dia. | 0.969 in |
| Lock-Up Style | Inside |
| Bearing Type | Round |
| Lube Fitting | w/ Lube Fitting |
| Lube Fitting Location | In Cross |
| Lock-Up Dimension | 1.443 in |
| Weight | 0.919 LB |
| EAN or UPC | 7316572444375 |

