- P.T.O. Type U-Joint Kit
- Outside Lock-Up Style
- 2.628" Lock-Up Dimension
- 1.126" Bearing Cap Diameter
- w/Lube Fitting In Cross
description
- Made from high-strength steel and heat-treated for maximum operating life.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lube Fitting Location | In Cross |
| Lock-Up Dimension | 2.628 in |
| Overall Length | 2.404 in |
| Bearing Cap Dia. | 1.126 in |
| Kit Type | P.T.O. |
| Lock-Up Style | Outside |
| Lube Fitting | w/ Lube Fitting |
| Bearing Type | Round |
| Weight | 1.074 LB |

