- 2CRL Mechanics Type U-Joint Kit
- Inside/Outside Lock-Up Style
- Round/Wing Bearing Type
- 1.312" Bolt Hole Spacing
- 3.344" Yoke Swing Diameter
| Bearing Type | Round/Wing |
| Lube Fitting Location | In Cross |
| Lube Fitting | w/ Lube Fitting |
| Yoke Swing Diameter | 3.344 in |
| Bearing Cap Dia. | 1 in |
| Lock-Up Style | Inside/Outside |
| Lock-Up Dimension | 2.342 in, 3 1/8 in |
| Bolt Hole Spacing | 1.312 in |
| Kit Type | 2CRL Mechanics |
| Weight | 1.205 LB |
| EAN or UPC | 85311269698 |

